Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4171385
  • Zoro # G7679800

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171385
Zoro #
G7679800
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404FF
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMG331FF
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Included Angle
60 Degrees
ANSI Code
TNMG331FF
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Measurement System
Fractional Inch
Secondary Material Application
Steel
Finish - Machining
TiN
Primary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Triangle
Secondary Material Application ISO Code
P
Chip-Breaker Code
FF
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.