Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166550
  • Zoro # G2911638

product price: 
$
11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166550
Zoro #
G2911638
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG0804087N
Mounting Style
Clamp
Coating
Tin
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG4327N
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
TN20K
Insert Holding Type
Straight Hole
Shape
Trigon
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
P
Chip-Breaker Code
7N
Finish - Machining
TiN
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
WNMG4327N
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.