Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5359247
  • Zoro # G2816508

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5359247
Zoro #
G2816508
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604084P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG3324P
Coating
Tin
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Manufacturer Grade
TN20P
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
4P
Shape
Triangle
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Secondary Material Application ISO Code
K
Primary Material Application
Steel
ANSI Code
TNMG3324P
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.