Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623461
  • Zoro # G7680403

product price: 
$
9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623461
Zoro #
G7680403
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
SCMT3252MU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
Tin
Hardened (H) Compatibility
No
Chip-Breaker Code
MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Manufacturer Grade
WP15CT
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
On One Side
Coating Process
CVD
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Clearance Angle
7 Degrees
ANSI Code
SCMT3252MU
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Insert Thickness
5/32"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.