Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.002 in

  • Mfr # 2828784
  • Zoro # G3878452

product price: 
$
16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828784
Zoro #
G3878452
UPC #
4021169365461
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
C25
Rake
Positive
ISO Number
TDHB07S1X0
Cutting Direction
Neutral
Number of Cutting Edges
3
Clearance Angle
15 Degrees
Included Angle
60 Degrees
Shape
Triangle
ANSI Code
TDHB1308X0
Primary Material Application ISO Code
K, N
Secondary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
C25
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Secondary Material Application ISO Code
M, S
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)

Dimensions

Insert Size
0.1600"
Corner Radius
0.002 in
Insert Thickness
0.0469"
Thickness
0.0468 in
Through Hole Inside Dia.
0.0937 in
Cutting Edge Length
7.04 mm

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.