Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4169506
  • Zoro # G2809182

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169506
Zoro #
G2809182
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270612UR
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
ANSI Number
TNMG543UR
Cast Iron (K) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Secondary Material Application
Steel
Manufacturer Grade
WM35CT
ANSI Code
TNMG543UR
Finish - Machining
TiN
Primary Material Application ISO Code
M
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
UR
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in
Cutting Edge Length
27.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.