Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 5680178
  • Zoro # G2817932

product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680178
Zoro #
G2817932
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
ANSI Number
WNMG332UR
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
AlTiSiN
Super Alloy (S) Compatibility
Yes
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Manufacturer Grade
WS10PT
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
UR
ANSI Code
WNMG332UR
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.