Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4169476
  • Zoro # G2809112

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169476
Zoro #
G2809112
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
WNMG432UR
No. of Edges
6
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Manufacturer Grade
WM25CT
Shape
Trigon
Chip-Breaker Code
UR
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
ANSI Code
WNMG432UR
Coating Process
CVD
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.