Shop WIDIA

Turning Insert, Round, 4, RNG, Ceramic

  • Mfr # 2952617
  • Zoro # G2909300

product price: 
$
21.35
/ea
Sold in multiples of 5 for $106.75

Key Features

Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.5 in
Insert Size
45
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952617
Zoro #
G2909300
UPC #
-
Country of Origin
Mexico
Item
Turning Insert
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.5 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
RNGN120700T02020
Steel (P) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
RNG45T0820
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Measurement System
Decimal Inch
Shape
Round
Material
Ceramic

Dimensions

Insert Size
45
Nose Radius
0.250"
Insert Thickness
0.3125"

Description

Turning Insert, Inscribed Circle 0.5 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.