Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171125
  • Zoro # G2812798

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171125
Zoro #
G2812798
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
WNMG332UR
Coating
Tin
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Secondary Material Application
Cast Iron
Manufacturer Grade
WP15CT
Material - Machining
Carbide
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Shape
Trigon
Finish - Machining
TiN
ANSI Code
WNMG332UR
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.