Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # 4170532
  • Zoro # G2811179

product price: 
$
7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170532
Zoro #
G2811179
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060412UR
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Relief Angle
0 Degrees
ANSI Number
WNMG333UR
No. of Edges
6
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
ANSI Code
WNMG333UR
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Finish - Machining
TiN
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.