Shop WIDIA

Turning Insert, Trigon, 4, WNGG, 2, Carbide

  • Mfr # 5548688
  • Zoro # G2816891

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548688
Zoro #
G2816891
UPC #
-
Country of Origin
Israel
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNGG080408FS
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
AlTiSiN
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
WNGG432FS
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
FS
Measurement System
Fractional Inch
Coating Process
PVD
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS10PT
Number of Cutting Edges
6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
ANSI Code
WNGG432FS
Shape
Trigon
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.