Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4172406
  • Zoro # G2815403

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172406
Zoro #
G2815403
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404UM
No. of Edges
6
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
ANSI Number
WNMG431UM
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Shape
Trigon
Chip-Breaker Code
UM
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WM25CT
Material - Machining
Carbide
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
6
Finish - Machining
TiN
Measurement System
Fractional Inch
ANSI Code
WNMG431UM
Insert Holding Type
Straight Hole
Coating Process
CVD
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.