Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166548
  • Zoro # G2911531

product price: 
$
11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166548
Zoro #
G2911531
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG0804087N
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG4327N
Non Ferrous (N) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Chip-Breaker Code
7N
Included Angle
80 Degrees
ANSI Code
WNMG4327N
Number of Cutting Edges
6
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Clearance Angle
0 Degrees
Manufacturer Grade
TN20P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.