Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171736
  • Zoro # G2814563

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171736
Zoro #
G2814563
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408RH
Non Ferrous (N) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
6
ANSI Number
WNMG432RH
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Clamp
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Coating Process
CVD
ANSI Code
WNMG432RH
Primary Material Application
Steel
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Code
RH
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Shape
Trigon
Manufacturer Grade
WP35CT
Number of Cutting Edges
6
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.