Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4173064
  • Zoro # G2816237

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173064
Zoro #
G2816237
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408RH
For Use With
Toolholders, Boring Bars
No. of Edges
6
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
WNMG432RH
Mounting Style
Clamp
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Coating Process
CVD
Number of Cutting Edges
6
Shape
Trigon
ANSI Code
WNMG432RH
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
RH
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.