Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171555
  • Zoro # G2813839

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171555
Zoro #
G2813839
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412RH
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG433RH
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Manufacturer Grade
WP25CT
Shape
Trigon
Secondary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
WNMG433RH
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coating Process
CVD
Chip-Breaker Code
RH
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.