Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4173065
  • Zoro # G2816182

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173065
Zoro #
G2816182
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412RH
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
Tin
ANSI Number
WNMG433RH
Hardened (H) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Clearance Angle
0 Degrees
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
ANSI Code
WNMG433RH
Primary Material Application ISO Code
M
Chip-Breaker Style
Double Sided
Coating Process
CVD
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Shape
Trigon
Measurement System
Fractional Inch
Finish - Machining
TiN
Chip-Breaker Code
RH
Included Angle
80 Degrees
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.