Shop All Electrical Enclosures
Wiegmann
12 in H x Wall Mount Mount
Mfr # WA121004GIE
Zoro # G6998768
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 4 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # WA121004GIE
- Zoro # G6998768
- UPC # 786725442256
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 12 in |
Depth | 4 in |
Details
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (5YR05)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged (B040404CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 3R, 4, Hinged (N412202006C)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506NK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4302408)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- Wiegmann Electrical Enclosures