Wiegmann
16 in H x External Mounting Plates Mount
Mfr # B161406CHQR
Zoro # G6991707
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP1)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- MULBERRY METALS WHT 1G GFCI Wall Plate (86401)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 3R, 4, Hinged (N412202006C)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged (B040404CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (SC121204)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, 12, 4X, 6P, Hinged (HW-WHJ121005CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 1, Hinged (N1C242408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- HAMMOND MFG. N4, 12 J Box Hinged, 12x12x6, Steel/Gray (HJ12126HLP)
- Wiegmann Electrical Enclosures