Wiegmann
Electrical Box Cover, Carbon Steel, Surface Cover
Mfr # SC1212
Zoro # G7609901
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Surface Cover
- Length 1 in
- Width 13 in
- Material Carbon Steel
- Height 13 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (ASE12X12X8)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Steel, Surface Cover (SC0808G)
- HAMMOND MFG. N1 Hinge Cover w/KO ft.s, 16 x 12 x 6, Steel/Gray (CHKO16126)
- SIGMA ELECTRIC Toggle Cover W/Sp Switch (14216)
- Wiegmann Electrical Box Covers