Padlockable Hasp with Clamps Electrical Enclosures, 16 in H, 6 in D, 12 in W, 12, 13, 3R, 4, 4X

  • Mfr # SSN4161206

  • Zoro # G2548551


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4161206
Zoro #
G2548551
UPC #
786725375509
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Padlockable
Gasket
Seamless Polyurethane Poured in Place
Features
External Mounting Feet
IP Rating
IP66
Standards
CSA Certified, cULus, IEC, UL Listed
Series
SSN4
Interior Panel
2W827
Metal Gauge
14 ga
Capacity
1152 cu.in
Weight
21 lb.
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Gasket Material
Seamless Polyurethane Poured in Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
NP1612, NP1612G, NP1612SS

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Smooth Grained, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 16 in, Interior Panel 2W827, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series SSN4, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.