Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Steel, Surface Cover
Mfr # SC0608G
Zoro # G7585462
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Surface Cover
- Length 1.00"
- Width 8.00"
- Material Steel
- Height 7.00"
Product Information
- Brand Wiegmann
- MFR # SC0608G
- Zoro # G7585462
- UPC # 786725866632
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.00" |
Width | 8.00" |
Height | 7.00" |
Length (Straight Wireway) | 1.0 in |
Each - Width | 6.000 in |
Details
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 7 in, Length 1 in, Width 8 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24A)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, Style 1 , Watertight (HBL530PS1W)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 1A, 600V AC, Non-Indicating (JTD001)
- KILLARK Bushing, Reducing (RE63S)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC1010)
- HUBBELL WIRING DEVICE-KELLEMS Plastic Cover And Flange Black (PFBCBLA)
- HUBBELL WIRING DEVICE-KELLEMS S1Spdusl System 1 Sub Plate Hubbel (S1SPDUSL)
- Wiegmann Electrical Box Covers