Shop All Raceway Fitting Accessories
Wiegmann
Wireway, Bracket Hanger, 4x4 Sq In, Gray
Mfr # BH0404
Zoro # G2857547
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Length 1 in
- Height 5 in
Product Information
- Brand Wiegmann
- MFR # BH0404
- Zoro # G2857547
- UPC # 786725391158
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 1 in |
Height | 5 in |
Width | 5 in |
Length (Straight Wireway) | 1 in |
Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
Wireway Height | 4 in |
Each - Width | 5.000 in |
Actual Length | 1.000 in |
Details
Description
Wireway Bracket Hanger, For Wireway Width x Height 4 in x 4 in, Width 5 in, Height 5 in, Length 1 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- ABB DP Contr, 30A, 4P, CoIL208/240V AC (DP30C4P-2)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- Wiegmann Raceways