Pressure Gauge

  • Mfr # 9318020
  • Zoro # G623355775
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
213.40
IP Rating
IP65
Liquid-Filled Case
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9318020
Zoro #
G623355775
UPC #
-
Country of Origin
United States
Item
Pressure Gauge
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
213.40
IP Rating
IP65
Liquid-Filled Case
Yes
Process Media Temperature - Minimum
-4 Degrees F
Case Color
Gold
Cleaned for Oxygen Service
No
Includes Calibration Certificate
NIST with Data
Case Finish
Painted
Compatible with Brand
WIKA
Pointer Color
Black
Process Connection Gender
Male
Series
213.40
Field Fillable
No
Standards
ASME B40.100
Socket Material
Copper Alloy
NEMA Enclosure Rating
4X
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Compound
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Accuracy
+/-2-1-2%
Scale Type
Single
Sensor Material
Copper Alloy
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Connection Location
Bottom
Lens Material
Acrylic
Panel-Mountable
No
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerine
Case Material
Forged Brass
Process Connection Type
NPT
Compatible Series
213.40

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews