Pressure Gauge

  • Mfr # 9310797
  • Zoro # G123353004
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Units
psi
Accuracy
+/-2-1-2%
Operating Temperature - Maximum
140 Degrees F
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310797
Zoro #
G123353004
UPC #
-
Country of Origin
United States
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Units
psi
Accuracy
+/-2-1-2%
Operating Temperature - Maximum
140 Degrees F
Process Connection Gender
Male
Pointer Color
Black
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerine
Case Finish
Painted
Primary Scale Pressure Measurement - Maximum
2,000 psi
Pressure Gauge Type
Commercial Pressure Gauge
Liquid-Filled Case
Yes
Process Media Temperature - Maximum
140 Degrees F
Accuracy Grade
ASME B40.100
Case Material
Forged Brass
Process Connection Type
NPT
Field Fillable
No
Series
213.40
Case Color
Gold
IP Rating
IP65
Standards
ASME B40.100
Process Media Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
Lens Material
Acrylic
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Cleaned for Oxygen Service
No
Item
Pressure Gauge
Process Connection Location
Bottom
Socket Material
Copper Alloy
Compatible with Series
213.40
NEMA Enclosure Rating
4X
Includes Calibration Certificate
NIST with Data
Panel-Mountable
No
Scale Type
Single
Compatible Series
213.40

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews