Pressure Gauge

  • Mfr # 9310819
  • Zoro # G623357472
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
213.40
Series
213.40
Accuracy
+/-2-1-2%
Primary Scale Units
psi
Pressure Gauge Type
Commercial Pressure Gauge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310819
Zoro #
G623357472
UPC #
-
Country of Origin
United States
Compatible with Series
213.40
Series
213.40
Accuracy
+/-2-1-2%
Primary Scale Units
psi
Pressure Gauge Type
Commercial Pressure Gauge
Case Finish
Painted
Pressure Range Type
Pressure
Includes Calibration Certificate
NIST with Data
Case Material
Forged Brass
NEMA Enclosure Rating
4X
Process Connection Gender
Male
Lens Material
Acrylic
Standards
ASME B40.100
Item
Pressure Gauge
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Socket Material
Copper Alloy
Process Connection Location
Bottom
Primary Scale Pressure Measurement - Maximum
5,000 psi
Case Color
Gold
Operating Temperature - Minimum
-4 Degrees F
Liquid-Filled Case
Yes
Cleaned for Oxygen Service
No
Scale Type
Single
Panel-Mountable
No
Process Connection Type
NPT
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerine
Pointer Color
Black
Compatible with Brand
WIKA
Compatible Series
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews