Pressure Gauge

  • Mfr # 9310754
  • Zoro # G123355886
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Series
213.40
Process Media Temperature - Maximum
140 Degrees F
Standards
ASME B40.100
Primary Scale Units
psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310754
Zoro #
G123355886
UPC #
-
Country of Origin
United States
Accuracy
+/-2-1-2%
Series
213.40
Process Media Temperature - Maximum
140 Degrees F
Standards
ASME B40.100
Primary Scale Units
psi
Operating Temperature - Maximum
140 Degrees F
Pressure Range Type
Pressure
NEMA Enclosure Rating
4X
Process Connection Type
NPT
Case Material
Forged Brass
Process Connection Location
Bottom
Panel-Mountable
No
Process Media Temperature - Minimum
-4 Degrees F
Includes Calibration Certificate
NIST with Data
Accuracy Grade
ASME B40.100
Case Liquid
Glycerine
Process Connection Gender
Male
Compatible with Series
213.40
Cleaned for Oxygen Service
No
Primary Scale Pressure Measurement - Maximum
600 psi
Pointer Color
Black
Scale Type
Single
Case Finish
Painted
IP Rating
IP65
Sensor Material
Copper Alloy
Field Fillable
No
Case Color
Gold
Socket Material
Copper Alloy
Lens Material
Acrylic
Item
Pressure Gauge
Liquid-Filled Case
Yes
Operating Temperature - Minimum
-4 Degrees F
Pressure Gauge Type
Commercial Pressure Gauge
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews