Pressure Gauge

  • Mfr # 9310711
  • Zoro # G823358286
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Case Liquid
Glycerine
Case Finish
Painted
Pressure Gauge Type
Commercial Pressure Gauge
Process Media Temperature - Maximum
140 Degrees F
Cleaned for Oxygen Service
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310711
Zoro #
G823358286
UPC #
-
Country of Origin
United States
Case Liquid
Glycerine
Case Finish
Painted
Pressure Gauge Type
Commercial Pressure Gauge
Process Media Temperature - Maximum
140 Degrees F
Cleaned for Oxygen Service
No
Compatible with Series
213.40
Pointer Color
Black
Lens Material
Acrylic
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100
Standards
ASME B40.100
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-4 Degrees F
Accuracy
+/-2-1-2%
Item
Pressure Gauge
Series
213.40
Compatible with Brand
WIKA
Field Fillable
No
Socket Material
Copper Alloy
Primary Scale Pressure Measurement - Minimum
0 psi
Pressure Range Type
Pressure
Process Connection Type
NPT
Case Color
Gold
Includes Calibration Certificate
NIST with Data
Scale Type
Single
Process Connection Location
Bottom
Panel-Mountable
No
Case Material
Forged Brass
Liquid-Filled Case
Yes
IP Rating
IP65
Process Connection Gender
Male
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Units
psi
Compatible Series
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews