Shop WIKA

Pressure Gauge

  • Mfr # 9310800
  • Zoro # G423353407

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Cleaned for Oxygen Service
No
NEMA Enclosure Rating
4X
Liquid-Filled Case
Yes
Primary Scale Pressure Measurement - Minimum
0 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310800
Zoro #
G423353407
UPC #
-
Country of Origin
United States
IP Rating
IP65
Cleaned for Oxygen Service
No
NEMA Enclosure Rating
4X
Liquid-Filled Case
Yes
Primary Scale Pressure Measurement - Minimum
0 psi
Item
Pressure Gauge
Standards
ASME B40.100
Compatible with Brand
WIKA
Process Connection Type
NPT
Panel-Mountable
No
Scale Type
Single
Pressure Gauge Type
Commercial Pressure Gauge
Series
213.40
Case Liquid
Glycerine
Includes Calibration Certificate
NIST with Data
Process Media Temperature - Maximum
140 Degrees F
Accuracy
+/-2-1-2%
Sensor Material
Copper Alloy
Primary Scale Pressure Measurement - Maximum
3,000 psi
Case Color
Gold
Socket Material
Copper Alloy
Process Connection Gender
Male
Case Material
Forged Brass
Pressure Range Type
Pressure
Operating Temperature - Minimum
-4 Degrees F
Process Connection Location
Bottom
Accuracy Grade
ASME B40.100
Process Media Temperature - Minimum
-4 Degrees F
Compatible with Series
213.40
Pointer Color
Black
Lens Material
Acrylic
Operating Temperature - Maximum
140 Degrees F
Case Finish
Painted
Primary Scale Units
psi
Field Fillable
No
Compatible Series
213.40

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.