Shop WILCOX
See all product information
Create Account
10 Inch Narrow Heavy Duty Trowel Ideal for Digging Small Holes and Cultivating in Narrow Places.
- Mfr # 103S
- Zoro # G023391885
product price:Â
$
28.69
/ea
Key Features
Width
1.25 in
Includes
One Wilcox All-Pro Heavy Duty Trowel
Overall Height
0.5 in
Size
10" Overall Length
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103S
- Zoro #
- G023391885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.25 in
- Overall Height
- 0.5 in
- Size
- 10" Overall Length
- Overall Length
- 10 in
Details
- Item
- Wilcox 10" Heavy Duty Trowel
- Includes
- One Wilcox All-Pro Heavy Duty Trowel
- Material
- Stainless Steel
- Color
- Red and Silver
Description
Wilcox 10" Heavy Duty Trowel This heavy-duty, narrow trowel is excellent for digging small holes and cultivating in confined places. Stainless steel. Dimpled red rubber grip. Product Details: 1.25" W x 10" L Weight: 8 oz. Easy to clean #103S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.