10" Stainless Steel Narrow Digging Trowel
- Mfr # 55S
- Zoro # G323391899
product price:Â
$
41.45
/ea
Key Features
Color
Red and Silver
Material
Stainless Steel
Overall Height
0.5 in
Includes
One Wilcox All-Pro Stainless Narrow Digging Trowel
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55S
- Zoro #
- G323391899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.5 in
- Width
- 1.5 in
- Overall Length
- 10 in
- Size
- 10" Overall Length
Details
- Color
- Red and Silver
- Material
- Stainless Steel
- Item
- Wilcox 10" Stainless Narrow Digging Trowel
- Includes
- One Wilcox All-Pro Stainless Narrow Digging Trowel
Description
Wilcox 10" Stainless Narrow Digging Trowel This trowel is excellent for cultivating plants and flowers in pots, planters and other confined areas. Stainless Steel Product Details: 1.5" W x 10" L Easy to clean #55S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.