Shop WILCOX
See all product information
Create Account
14 Inche Stainless Steel Digging Trowel
- Mfr # 202S
- Zoro # G323391950
product price:Â
$
45.59
/ea
Key Features
Color
Red and Silver
Includes
One Wilcox All-Pro Stainless Digging Trowel
Size
14" Overall Length
Overall Length
14 in
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202S
- Zoro #
- G323391950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 14" Overall Length
- Overall Length
- 14 in
- Overall Height
- 1 in
- Width
- 3 in
Details
- Color
- Red and Silver
- Includes
- One Wilcox All-Pro Stainless Digging Trowel
- Blade Material
- Stainless Steel
- Item
- Wilcox 14" Stainless Digging Trowel
Description
Wilcox 14" Stainless Digging Trowel This 3" wide trowel works very well for deep bulb planting & breaking up stubborn clods. It's a trowel you can really put the muscle to without fear of bending or breaking. Stainless steel. . Product Details: 3" W x 14" L Weight: 11.5 oz. Easy to clean Inches / centimeter graduations Be careful of the sharp edges! #202S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.