14 Inch Heavy Duty Camping Trowel Ideal for Digging Large Holes
- Mfr # 201S
- Zoro # G323391875
product price:Â
$
42.19
/ea
Key Features
Blade Material
Stainless Steel
Includes
One Wilcox All-Pro Heavy Duty Trowel
Width
3 in
Overall Length
14 in
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201S
- Zoro #
- G323391875
- UPC #
- -
- Country of Origin
- United States
- Blade Material
- Stainless Steel
- Includes
- One Wilcox All-Pro Heavy Duty Trowel
- Item
- Wilcox 14" Heavy Duty Camping Trowel
- Color
- Red and Silver
Dimensions
- Width
- 3 in
- Overall Length
- 14 in
- Overall Height
- 1 in
- Size
- 14" Overall Length
Description
Wilcox 14" Heavy Duty Camping Trowel This heavy-duty trowel is excellent for digging large holes for a multitude of purposes. Stainless steel. Dimpled red rubber grip. Product Details: 3" W x 14" L Weight: 21 oz. Easy to clean Be careful of the sharp edges! #201S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.