Shop WILCOX
See all product information
Create Account
Foor and a Half Long Stainless Steel, Long Handled Trowel
- Mfr # 250S
- Zoro # G523391897
product price:Â
$
43.89
/ea
Key Features
Overall Height
0.5 in
Size
18" Overall Length
Width
2 in
Includes
One Wilcox All-Pro Stainless Long Handled Trowel
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250S
- Zoro #
- G523391897
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Wilcox All-Pro Stainless Long Handled Trowel
- Color
- Red and Silver
- Item
- Wilcox 18" Stainless Long Handled Trowel
- Blade Material
- Stainless Steel
Dimensions
- Overall Height
- 0.5 in
- Size
- 18" Overall Length
- Width
- 2 in
- Overall Length
- 18 in
Description
Wilcox 18" Stainless Long Handled Trowel This trowel has a narrow 2" wide blade which makes it excellent for fine cultivating and weeding. The long handle provides good leverage in tough digging. Stainless steel. Product Details: 2" W x 18" L Weight: 11.5 oz. Easy to clean Inch / centimeter graduations Be careful of the sharp edges! #250S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.