Shop WILCOX
See all product information
Create Account
10 Inch Stainless Steel Fine Pointed Trowel
- Mfr # 100S
- Zoro # G023391878
product price:Â
$
37.15
/ea
Key Features
Color
Red and Silver
Includes
One Wilcox All-Pro Fine Pointed Trowel
Width
2.5 in
Size
10" Overall Length
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100S
- Zoro #
- G023391878
- UPC #
- -
- Country of Origin
- United States
- Item
- Wilcox 10" Fine Pointed Trowel
- Color
- Red and Silver
- Includes
- One Wilcox All-Pro Fine Pointed Trowel
- Material
- Stainless Steel
Dimensions
- Width
- 2.5 in
- Size
- 10" Overall Length
- Overall Height
- 1 in
- Overall Length
- 10 in
Description
Wilcox 10" Fine Pointed Trowel An excellent cultivating tool with long side cutting edges. The point allows precision when you're digging in and around plants. It's especially good for sedums and sempervivums, both shallow rooted but needing careful lifting. Stainless steel. Product Details: 2.5" W x 10" L Easy to clean #100S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.