Shop WILCOX
See all product information
Create Account
11 Inch Stainless Steel Digging Trowel
- Mfr # 251S
- Zoro # G723391871
product price:Â
$
33.75
/ea
Key Features
Overall Length
11 in
Size
11" Overall Length
Blade Material
Stainless Steel
Color
Red and Silver
Includes
One Wilcox All-Pro Stainless Digging Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251S
- Zoro #
- G723391871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Size
- 11" Overall Length
- Overall Height
- 1 in
- Width
- 3 in
Details
- Blade Material
- Stainless Steel
- Color
- Red and Silver
- Includes
- One Wilcox All-Pro Stainless Digging Trowel
- Item
- Wilcox 11" Stainless Digging Trowel
Description
Wilcox 11" Stainless Digging Trowel This trowel is an excellent all-around digger, featuring a rugged stainless steel 3-inch wide blade and a sharp point. Excellent for gardening and treasuring hunting. Stainless steel. Product Details: 3" W x 11" L Weight: 9.25 oz. Easy to clean Inch / centimeter graduations #251S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.