Shop WILCOX
See all product information
Create Account
11 Inch Stainless Steel Trowel with Cutting Edges Along the Blade
- Mfr # 251SC
- Zoro # G023392004
product price:Â
$
38.85
/ea
Key Features
Size
11" Overall Length
Overall Height
3 in
Overall Length
11 in
Includes
One Wilcox All-Pro Stainless Trowel with Cutting Edges
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251SC
- Zoro #
- G023392004
- UPC #
- -
- Country of Origin
- United States
- Item
- Wilcox 11" Stainless Trowel with Cutting Edge
- Includes
- One Wilcox All-Pro Stainless Trowel with Cutting Edges
- Blade Material
- Stainless Steel
- Color
- Red and Silver
Dimensions
- Size
- 11" Overall Length
- Overall Height
- 3 in
- Overall Length
- 11 in
- Width
- 5 in
Description
Wilcox 11" Stainless Trowel w/ Cutting Edge This trowel is an excellent all-around digger, featuring a rugged stainless steel 3-inch wide blade, sharp point, and cutting edges along the sides. Excellent for gardening and treasuring hunting. Stainless steel. Product Details: Width: 3" Length: 11" Easy to clean #251SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.