Shop WILCOX
See all product information
Create Account
10 Inch Stainless Steel Special Garden Trowel Ideal for Cultivating
- Mfr # 100GS
- Zoro # G423391942
product price:Â
$
32.99
/ea
Key Features
Overall Height
1 in
Overall Length
10 in
Includes
One Wilcox All-Pro Garden Special Digging Trowel
Color
Red and Silver
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100GS
- Zoro #
- G423391942
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Wilcox All-Pro Garden Special Digging Trowel
- Item
- Wilcox 10" Garden Special Trowel
- Color
- Red and Silver
- Material
- Stainless Steel
Dimensions
- Overall Height
- 1 in
- Overall Length
- 10 in
- Width
- 3 in
- Size
- 10" Overall Length
Description
Wilcox 10" Garden Special Trowel Great for fine cultivating, the 10" All-Pro Gardener's Special Trowel features stainless-steel construction, a smooth, narrow blade, a comfortable plastic grip, and a sharp, sturdy one-piece design for easy digging. Product Details: 2.5" W x 10" L Depth gauge on blade Easy to clean #100GS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.