10" Stainless Steel Digging Trowel
- Mfr # 52S
- Zoro # G423391980
product price:Â
$
36.39
/ea
Key Features
Color
Red and Silver
Size
10" Overall Length
Width
2 in
Material
Stainless Steel
Includes
One Wilcox All-Pro Digging Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52S
- Zoro #
- G423391980
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Silver
- Item
- Wilcox 10" Digging Trowel
- Material
- Stainless Steel
- Includes
- One Wilcox All-Pro Digging Trowel
Dimensions
- Size
- 10" Overall Length
- Width
- 2 in
- Overall Length
- 10 in
- Overall Height
- 1 in
Description
Wilcox 10" Digging Trowel This trowel is a handy all-around digger for gardening and treasure hunting. Stainless steel. Product Details: 2" W x 10" L Easy to clean #52S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.