Shop WILCOX
See all product information
Create Account
Platic Sifting Scoop - 3 Qt.
- Mfr # 450
- Zoro # G223391968
product price:Â
$
29.59
/ea
Key Features
Overall Length
6 in
Width
6.25 in
Color
Yellow
Includes
One Wilcox All-Pro Sifting Scoop
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450
- Zoro #
- G223391968
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Includes
- One Wilcox All-Pro Sifting Scoop
- Material
- Plastic
- Item
- Wilcox Sifting Scoop - 3 Qt.
Dimensions
- Overall Length
- 6 in
- Width
- 6.25 in
- Overall Height
- 9 in
Description
Wilcox Sifting Scoop - 3 Qt. This sifting scoop is great for pet food & livestock feed, seed, and other dry material. This scoop will not corrode and is easy to clean. Product Details: Width: 6" Height: 9" Holds 3 Quarts #450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.