9" Stainless Steel Narrow Digging Trowel
- Mfr # 50S
- Zoro # G623391988
product price:Â
$
26.99
/ea
Key Features
Size
9" Overall Length
Color
Red and Silver
Overall Length
9 in
Material
Stainless Steel
Includes
One Wilcox All-Pro Stainless Narrow Digging Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50S
- Zoro #
- G623391988
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Silver
- Material
- Stainless Steel
- Includes
- One Wilcox All-Pro Stainless Narrow Digging Trowel
- Item
- Wilcox 9" Stainless Narrow Digging Trowel
Dimensions
- Size
- 9" Overall Length
- Overall Length
- 9 in
- Overall Height
- 0.5 in
- Width
- 1.5 in
Description
Wilcox 9" Stainless Narrow Digging Trowel This trowel is excellent for cultivating plants and flowers in pots, planters and other confined spaces. Made of Stainless Steel Product Details: Width 1.5" Length 9" Easy to clean #50S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.