Shop WILCOX
See all product information
Create Account
22" Stainless Steel Long Handled Trowel Ideal for Digging Deep Holes.
- Mfr # 300S
- Zoro # G023391892
product price:Â
$
48.19
/ea
Key Features
Size
22" Overall Length
Overall Length
22 in
Overall Height
1 in
Color
Red and Silver
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300S
- Zoro #
- G023391892
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Silver
- Blade Material
- Stainless Steel
- Includes
- One Wilcox All-Pro Stainless Long Handled Trowel
- Item
- Wilcox 22" Stainless Long Handled Trowel
Dimensions
- Size
- 22" Overall Length
- Overall Length
- 22 in
- Overall Height
- 1 in
- Width
- 3 in
Description
Wilcox 22" Stainless Long Handled Trowel This trowel has a 22" handle convenient for digging deep holes. The 8" long sharpened blade cuts through the toughest southern gumbo soil. Stainless steel. Product Details: 3" W x 22" L Weight: 9.25 oz. Easy to clean Inch / centimeter graduations #300S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.