Plastic Sifting Scoop - 3 Qt. with 5/8" Punched Holes
- Mfr # 450-5/8
- Zoro # G523392009
product price:Â
$
36.99
/ea
Key Features
Color
Yellow
Overall Height
9 in
Overall Length
6 in
Blade Material
Plastic
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-5/8
- Zoro #
- G523392009
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Item
- Wilcox Sifting Scoop - 3 Qt. with 5/8" Punched Holes
- Blade Material
- Plastic
- Includes
- One Wilcox All-Pro Sifting Scoop
Dimensions
- Overall Height
- 9 in
- Overall Length
- 6 in
- Width
- 6.25 in
Description
Wilcox Sifting Scoop - 3 Qt. with 5/8" Punched Holes This sifting scoop is used to sift strain dry and liquid material. This scoop will not corrode and is easy to clean. Product Details: Width: 6" Height: 9" 5/8" Holes #450-5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.