12 Inch Long Handled Trowel Ideal for Weeding
- Mfr # 51S
- Zoro # G823391924
product price:Â
$
28.69
/ea
Key Features
Overall Height
0.5 in
Width
1.5 in
Color
Red and Silver
Size
12" Overall Length
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51S
- Zoro #
- G823391924
- UPC #
- -
- Country of Origin
- United States
- Item
- Wilcox 12" All Pro Long Handled Trowel
- Color
- Red and Silver
- Blade Material
- Stainless Steel
- Includes
- One Wilcox All-Pro Long Handled Trowel
Dimensions
- Overall Height
- 0.5 in
- Width
- 1.5 in
- Size
- 12" Overall Length
- Overall Length
- 12 in
Description
Wilcox 12" All Pro Long Handled Trowel Great for fine cultivating and weeding. All-Pro Long Handled Trowel features a narrow 1.5" wide stainless steel blade, a comfortable plastic grip, and a sharp, sturdy one-piece design for easy use. Product Details: 1.5" W x 12" L Easy to clean #51S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.