Gator, Serrated Digging Trowel, 12"
- Mfr # 102G
- Zoro # G623391926
product price:Â
$
41.45
/ea
Key Features
Overall Height
1.5 in
Blade Material
Stainless Steel
Size
12" Overall Length
Width
2 in
Color
Orange and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102G
- Zoro #
- G623391926
- UPC #
- -
- Country of Origin
- United States
- Blade Material
- Stainless Steel
- Item
- Wilcox 12" All-Pro Gator, Serrated Digging Trowel
- Color
- Orange and Silver
- Includes
- One Wilcox All-Pro Serrated Digging Trowel
Dimensions
- Overall Height
- 1.5 in
- Size
- 12" Overall Length
- Width
- 2 in
- Overall Length
- 12 in
Description
Wilcox 12" All-Pro Gator, Serrated Digging Trowel A fine, narrow bladed digger with a comfortable plastic hand grip. This trowel is excellent for all-around gardening, transplanting and treasure hunting. The gator's teeth make up the serrated blade ads in cutting through roots and small weeds and plants. Stainless steel. . Product Dimensions: Width: 2" Length: 12" #102G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.