Zoro Homepage

Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi

  • Mfr # R03-01-000

  • Zoro # G3257904


product price: $22.85
/ea

Key Features

Pipe Size - Regulators
1/8 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
5 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Overall Height - Regulators
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R03-01-000
Zoro #
G3257904
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Regulators
1/8 in
Overall Height - Regulators
3.14 in
Overall Height (Regulators)
3.14"
Pipe Size (Regulators)
1/8"
Overall Width (Regulators)
1.65"
Overall Width - Regulators
1.65 in
Air Inlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
1 9/16 in
Overall Width
1 9/16 in
Overall Height
2 7/8 in
Air Outlet Size
1/8 in
Height
3.14"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
5 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Inlet Pressure (Regulators)
300 psi
Max. Temp. (Regulators)
125 Degrees F
Adjustment Knob
Nonrising Locking
Series
R03
Adjustment Range (Regulators)
5 to 125 psi
Max. Flow - Regulators
13 cfm
Gauge Port
1/8 in NPT
Max. Flow (Regulators)
13 cfm
Body Material
Zinc
Adjustment Mechanism
Knob
Air Outlet Type
NPT
Seal Material
Nitrile
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Maximum Flow Rate
13 cfm
Air Outlet Gender
Female
Regulator Type
Relieving
Maximum Operating Temperature
125 Degrees F
Weight
0.3 lb
Air Inlet Type
NPT
Maximum Operating Pressure
300 psi
Maximum Regulated Pressure
125 psi
Air Inlet Gender
Female
System Location
Air Line
Minimum Operating Temperature
32 Degrees F
Minimum Operating Pressure
0 psig
Adjustment Mechanism Material
Steel
Number of Air Inlets
1
Minimum Regulated Pressure
2 psi
Number of Air Outlets
1
Type
Modular

Description

Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 13 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 9/16 in, System Location Air Line, Series R03, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Zinc, Maximum Regulated Pressure 125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.