Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 in, FNPT

  • Mfr # 1-950XLT

  • Zoro # G608230066


product price: $419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
4 13/16 in
Standards
ASSE, AWWA, CSA, IAPMO Listed
Overall Height
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-950XLT
Zoro #
G608230066
UPC #
612052044811
Country of Origin
China

Dimensions

Width
4 13/16 in
Overall Height
4.06 in
Size
1 in
Height
4 1/16 in
Length
14 in
Overall Width
4.81 in
Overall Length
14 in
Check Valve Length
8 3/4 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Standards
ASSE, AWWA, CSA, IAPMO Listed
Spring Material
Stainless Steel
Max. Pressure
175 psi
Flow
45 gpm
Connection
FNPT
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Features
EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Max. Temp.
180 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Handle Material
Stainless Steel
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 1
Female
Shut-Off Valve Included
Ball Valve
Valve Series
950XLT

Description

Backflow Preventer,1 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.