Zoro Homepage

Tempering Mixing Valve, 3/4 in Inlet

  • Mfr # 34-ZW1017XL

  • Zoro # G608230363


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
FNPT
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
FNPT
Compliance
ANSI 61-9, ASSE 1017, ASTM B 584, ASTM B 927, CSA, IAPMO, NSF, UNS C27450, XL Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-ZW1017XL
Zoro #
G608230363
UPC #
612052075136
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Width
5 7/16 in
Overall Length
5 7/16 in
Overall Height
5 1/2 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
FNPT
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
FNPT
Compliance
ANSI 61-9, ASSE 1017, ASTM B 584, ASTM B 927, CSA, IAPMO, NSF, UNS C27450, XL Lead Free
Max. Pressure
145 psi
Inlet Temperature (Cold)
40 Degrees to 75 Degrees F
Temp. Range
95 Degrees to 131 Degrees F
Body Material
Cast Bronze
Inlet Temperature (Hot)
120 Degrees to 195 Degrees F
Includes
Check Valves, Inlet Strainers
For Use With
Hot Water Supply Systems
Standards
ASSE 1017, CSA Certified, IAPMO, NSF/ANSI/CAN 61-9
Valve Type
Thermostatic
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Gender - Hot
Female
Operating Temperature - Minimum Outlet
95 Degrees F
Inlet Connection Gender - Cold
Female
Operating Pressure - Minimum
145 psi
Inlet Connection Type - Cold
NPT
Operating Temperature - Maximum Outlet
131 Degrees F
Seal Material
NBR
Outlet Connection Type
NPT
Inlet Temperature - Maximum Hot
195 Degrees F
Operating Pressure - Maximum
145 psi
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
75 Degrees F
For Media
Hot Water, Water
Inlet Temperature - Minimum Hot
120 Degrees F

Description

Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.5 gpm to 18 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 1/2 in, Overall Width 5 7/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Check Valves, Inlet Strainers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.