Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 2 Integr

  • Mfr # 114-NR3XLDULU

  • Zoro # G7462535


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Material
Low Lead Cast Bronze
Application
Residential;Commercial;PotableWater
Height
6.5
Length
6.4
Width
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-NR3XLDULU
Zoro #
G7462535
UPC #
612052075815
Country of Origin
United States

Dimensions

Height
6.5
Length
6.4
Width
3.3

Details

Item
Water Pressure Reducing Valve,w/2 integr
Material
Low Lead Cast Bronze
Application
Residential;Commercial;PotableWater
Color
Bronze
Weight
3.54

Description

Water Pressure Reducing Valve,w/2 integr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.